3M

51780, Grinding Disc, Silver, 36-Medium/Coarse, 180 x 7 x 22.23 mm, Type 27, Ceramic

SKU:

MMM2302033H

MPN:

7100141096

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (23)

    Product Details

    3M™ Silver Depressed Centre Grinding disc is 3M's type 27 disc, built to deliver an unbeatable combination of performance and durability. The disc delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and much more.


    The disc features 3M's Precision Shaped Grain, which continually fractures into ultra-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing - as traditional abrasives do. This means you get significantly increased durability over conventional ceramic grain abrasives while maintaining a high cut-rate over the entire life of the disc.


    Features and Benefits
    • 3M Precision Shaped Grain cuts cleanly and fast, drastically increasing productivity
    • Long-lasting disc provides great performance value
    • Perfect for use on a variety of substrates such as carbon steel and stainless steel


    Material Applications
    • Steel
    • Stainless steel


    Typical Applications
    • Suitable for heavy grinding, beveling and weld removal


    Notes
    • Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly


    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Application

    Grinding

    Bond Type

    Resinoid with Fibre Reinforcement (BF)

    Bore

    22.23mm

    Brand

    3M

    Centre Hole

    Straight Hole

    Diameter

    180mm

    EAN

    4054596444041

    ECLASS Code

    21011313

    Grade

    Medium

    Grain Designation

    27 A36 P BF

    Grain Size

    36-Medium

    Grit

    36

    Hardness

    Hard

    Maximum Operating Speed

    80m/s

    Maximum RPM

    8500rpm

    MFR Part No.

    7100141096

    Model Number

    51780

    Optimum angle for use

    25 to 35°

    Series

    Silver

    Standards Met

    Complies to oSa Regulations Manufactured According to EN12413

    Suitable Materials

    Stainless Steel Steel

    Thickness

    7mm

    Type

    Type 27

    UNSPSC Code

    31191506