SKU:
RAS2304047J
MPN:
66252919185
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
The Multi-Power-Line addresses jobs likely to be carried out on a regular basis. Both product ranges are Rasta product solutions and therefore of indisputable quality.
General-Purpose Metal Grinding
•For steel.
•High performance to wheel life ratio.
•General-purpose applications.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Rasta |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 3157629574065 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30RBF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 66252919185 |
Model Number | 6118RA |
Standards Met | Complies to oSa Regulations |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |