SKU:
MMM2302053H
MPN:
XC991060887
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
3M™ Cubitron™ II bonded abrasive grinding discs are faster cutting and longer lasting than conventional grinding wheels. With 3M™ precision-shaped grain technology that transforms the process of grinding metal.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 180mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | 27 A36 Q BF |
Grain Size | 36-Medium |
Grit | 36 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
MFR Part No. | 7100074407 |
Model Number | 65493 |
Optimum angle for use | 25 to 35° |
Series | Cubitron II |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |