£2.59
Ex VAT
£3.11
Inc VAT
4 Variations Available
Product Details
Product Specification
The A24 Extra Kronenflex grinding disc enhances metal processing with exceptional speed and quality. Ideal for maintenance, manufacturing, and fabrication, it excels in surface grinding, bevelling, and burr removal on various metals and stone.
Features and Benefits
• High stock removal for efficiency
• Universal applicability for diverse tasks
• Multiple diameters for customised use
• Depressed centre design for safety on angle grinders
Standards
• EN 12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bore | 22mm |
Brand | Klingspor |
Diameter | 115mm |
ECLASS Code | 21011313 |
Maximum RPM | 15300rpm |
MFR Part No. | 188465 |
Model Number | A 24 Extra |
Series | Kronenflex |
Standards Met | EN 12413 |
Suitable Materials | Metal Stainless Steel Steel Stone |
Thickness | 6mm |
UNSPSC Code | 31191506 |