£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
The Kronenflex cutting and grinding disc A 46 VZ Special offers versatile metalworking capabilities with its hard and aggressive composition, ideal for stainless steel, steel, and NF metal applications. It saves time by eliminating the need for tool changes, ensuring efficiency. The disc's long service life guarantees durability.
Features and Benefits
• Versatile cutting and grinding for metalworking tasks
• Hard and aggressive composition for efficient processing
• Saves time with no need for tool changes
• Long service life ensures durability and efficiency
Standards
• EN 12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting Grinding |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 4014855139712 |
ECLASS Code | 21011313 |
Maximum RPM | 13300rpm |
MFR Part No. | 298176 |
Model Number | A 46 VZ |
Series | Kronenflex |
Standards Met | EN 12413 |
Suitable Materials | Metal Stainless Steel Steel |
Thickness | 2mm |
UNSPSC Code | 31191506 |