£4.29
Ex VAT
£5.15
Inc VAT
4 Variations Available
Product Details
Product Specification
The Kronenflex grinding disc A 624 T Supra provides exceptional performance and durability and is designed for surface processing on steel, stainless steel, and castings. Its aggressive abrasive performance ensures high removal rates, while its hardness provides long service life. Users benefit from reduced costs due to fewer replacements, making it ideal for both professionals and DIY enthusiasts.
Features and Benefits
• Exceptional performance and durability
• Aggressive abrasive performance for high removal rates
• Long service life due to hardness
• Cost-saving by reducing replacements
• Versatile use for professionals and DIY enthusiasts
• Tested to meet stringent safety standards
Standards
• EN 12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bore | 22mm |
Brand | Klingspor |
Diameter | 115mm |
EAN | 4014855215683 |
ECLASS Code | 21011313 |
Maximum RPM | 13300rpm |
MFR Part No. | 325215 |
Model Number | A 624 T SUPRA |
Series | Kronenflex |
Standards Met | EN 12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 6mm |
UNSPSC Code | 31191506 |