£20.49
Ex VAT
£24.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Crafted with molecular bonding technology, this innovative grain features sharp, angular structures that consistently fracture to create sharp points. Achieving even wear, optimal cooling, and efficient mineral breakdown, this technology ensures exceptional performance in a variety of applications. Whether you're grinding, cutting, or shaping, the 3M Re-Engineered Precision-Shaped Grain delivers precision and longevity, making it the top choice for professionals seeking superior results from their abrasive tools. Upgrade your performance with the groundbreaking technology of 3M.
Features and Benefits
• Exceptionally fast-cutting and long-lasting
• Rigid-bonded construction for heavy weld removal
• Versatile across various materials
• Powered by 3M Re-Engineered Precision Shaped Grain
• Next-generation abrasive excellence
Material Applications
• Steel
Attribute | Value |
---|---|
Abrasive Material | Precision Shaped Grain |
Application | Grinding |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 4064035116811 |
ECLASS Code | 21011313 |
Features | Shaped Grain |
Grade | Medium |
Grain Designation | 27 A36 R BF |
Grain Size | 36-Medium |
Grit | 36 |
MFR Part No. | 7100305453 |
Model Number | 7100305453 |
Pack Size | 10 |
Series | Cubitron™ 3 |
Suitable Materials | Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |
Weight | 425g |