noscript3M Cubitron 3 Grinding Wheel 99306, 36+, T27, 115mm x 7mm x 22.23mm 7100303983 | Cromwell Tools

3M

Cubitron 3 Grinding Wheel 99306, 36+, T27, 115mm x 7mm x 22.23mm

SKU:

MMM2306164J

MPN:

7100303983

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    Crafted with molecular bonding technology, this innovative grain features sharp, angular structures that consistently fracture to create sharp points. Achieving even wear, optimal cooling, and efficient mineral breakdown, this technology ensures exceptional performance in a variety of applications. Whether you're grinding, cutting, or shaping, the 3M Re-Engineered Precision-Shaped Grain delivers precision and longevity, making it the top choice for professionals seeking superior results from their abrasive tools. Upgrade your performance with the groundbreaking technology of 3M.


    Features and Benefits
    • Exceptionally fast-cutting and long-lasting
    • Rigid-bonded construction for heavy weld removal
    • Versatile across various materials
    • Powered by 3M Re-Engineered Precision Shaped Grain
    • Next-generation abrasive excellence


    Material Applications
    • Steel


    Product Specification
    Attribute
    Value

    Abrasive Material

    Precision Shaped Grain

    Application

    Grinding

    Bore

    22.23mm

    Brand

    3M

    Centre Hole

    Straight Hole

    Diameter

    115mm

    EAN

    4064035079925

    ECLASS Code

    21011313

    Features

    Shaped Grain

    Grade

    Medium

    Grain Designation

    27 A36 R BF

    Grain Size

    36-Medium

    Grit

    36

    MFR Part No.

    7100303983

    Model Number

    7100303983

    Pack Size

    10

    Series

    Cubitron™ 3

    Suitable Materials

    Steel

    Thickness

    7mm

    Type

    Type 27

    UNSPSC Code

    31191506

    Weight

    181.65g