SKU:
BCH2802770T
MPN:
2608603184
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Depressed centre grinding disc appropriate for hand held angle grinders.
Diameter: 230mm (9").
Bore diameter: 22.23mm.
Thickness: 6mm.
Type: A 24 P BF.
Features and Benefits
• Long-lasting, highly durable design
• Exceptional quality, clean cut
• 22.23mm bore
Material Applications
• Steel
Standards
• EN12413
• FEPA
• Complies to oSa regulations
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 3165140658416 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24 T BF |
Grain Size | 24-Coarse |
Grit | 24 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6600rpm |
MFR Part No. | 2608603184 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |