SKU:
DRN2303290J
MPN:
3236041
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
This all-purpose disc is suitable for general grinding purposes. It has excellent grinding speeds and performance with a good service life.
Features and Benefits
• All purpose disc
• Fast, reliable grinding
• Long service life
Typical Applications
• Suitable for unalloyed and alloyed construction steel
• Solid construction steel
• Tool steel
• Angular steel profiles
• Aluminium alloy
• Copper
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Dronco |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 4081600350029 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30RBF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13280rpm |
MFR Part No. | 3236041 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6.35mm |
Type | Type 42 |
UNSPSC Code | 31191506 |