SKU:
MLW2800548R
MPN:
4932451504
£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 230mm |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30PBF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 4932451504 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |