SKU:
BCH2802768S
MPN:
2608602217
£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
This Semi-Flexible Thin Grinding Disc was designed to be ideal for curved surfaces, delivering an exceptionally smooth finish while minimising the risk of material discoloration. Produced for professionals and DIY enthusiasts, this disc combines high-quality materials with advanced features, ensuring cool and effective grinding for demanding applications. The design also reduces vibration and noise to contribute to a safer working environment.
Features and Benefits
• 3mm thickness provides enhanced control and precision
• Designed to produce minimal noise and vibration for a comfortable grinding experience
• Specially designed for curved surfaces, providing an ultra-smooth finish
• Cooling ribs prevent discoloration, ensuring clean results
Material Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3165140448826 |
ECLASS Code | 21011313 |
Grade | Medium/Fine |
Grain Designation | WA 46 BF |
Grain Size | 46-Medium/Fine |
Grit | 46 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 2608602217 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 3mm |
Type | Type 27 |
UNSPSC Code | 31191506 |