SKU:
KEN2300040K
MPN:
2300040K
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Type 27 Depressed Centre Grinding
For use with all portable angle grinders. Not to be used for ‘free hand’ or wet grinding.
Optimum angle for use 25 to 35°.
Grade A30/AS30 - For general-purpose use on metals.
INOX - For use on stainless steel (iron, chlorine and sulphur free).
Depressed Centre & Flat Reinforced Cutting & Grinding Discs
All Kennedy Depressed Centre and Flat Reinforced Cutting Wheels now carry the “oSa” (The Organisation for the Safety of Abrasives) mark of approval. “oSa” is an association of the world’s leading abrasives manufacturers. In France, it is mandatory to use only oSa-certified rough grinding wheels and cutting wheels.
Similarly in Germany and Italy, it is strongly recommended that abrasive products conform to the relevant EN standards. “oSa” marked products are guaranteed to meet or exceed the highest worldwide safety standards, including those of the Comite Europeen de Normalisation (CEN), the European standards body that issues EN standards, and of ANSI in the USA.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 9.6mm |
Brand | Kennedy |
Centre Hole | Straight Hole |
Diameter | 50mm |
EAN | 5036140100015 |
ECLASS Code | 21011313 |
Grade | Medium/Fine |
Grain Designation | A60QBF |
Grit | 60 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 27000rpm |
MFR Part No. | 230-004 |
Optimum angle for use | 25 to 35° |
Suitable Materials | Steel |
Thickness | 4mm |
Type | Type 27 |
UNSPSC Code | 31191506 |