SKU:
PFD2300162S
MPN:
64185125
£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
A modern, high-performance and ergonomic alternative to conventional grinding wheels. For working on steel. For optimum results, use with a flat contact angle and the SFS CC-GRIND clamping flange set. Only use the face of the disc, not suitable for peripheral grinding.
Applications:
Deburring, surface grinding, surface work, chamfering, work on edges, weld dressing and fine grinding in multiple steps
Drive types:
Angle grinder
Attribute | Value |
---|---|
Application | Grinding |
Bore | 22.23mm |
Brand | Pferd |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4007220887073 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grain Designation | A180 |
Grain Size | 180-Very Fine |
Grit | 180 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 64185125 |
Optimum angle for use | 5 to 15° |
Series | CC-Grind-Solid |
Suitable Materials | Steel |
Type | Type 27 |
UNSPSC Code | 31191506 |