SKU:
DRN2308740D
MPN:
3113550
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Low power consumption
High cutting speed and removal rate
Outstanding lifetime
More economic with less down time
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Dronco |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | AK36T-BF |
Grain Size | 36-Medium |
Grit | 36 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 3113550 |
Optimum angle for use | 25 to 35° |
Series | Evolution |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |