SKU:
FLV2305250T
MPN:
66252831197
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
This grinding wheel has a coarse aluminium oxide grain, which is high performing and delivers an excellent cut ratio. It grinds and cuts easily through ferrous and non-ferrous metals, and is long lasting and versatile. It has a long lifespan.
Features and Benefits
• Grinds and cuts hard to reach areas
• High performing, coarse aluminium oxide abrasive
• Long product lifespan
• Excellent cut ratio
Typical Applications
• Welding
• Pipe
• Construction
• Foundry
• Metal fabrication
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Flexovit |
Centre Hole | Centre Hole |
Diameter | 230mm |
EAN | 8711479109454 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24V-BF42 |
Grain Size | 24-Coarse |
Grit | 24 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 66252831197 |
Series | Industrial Line |
Suitable Materials | Stainless Steel Steel |
Thickness | 3.4mm |
Type | Type 42 |
UNSPSC Code | 31191506 |