SKU:
NOR2306824G
MPN:
66253371362
£5.49
Ex VAT
£6.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The Norton® Quantum 3 grinding discs deliver high stock removal at high speeds and have been specifically developed for more aggressive, faster and more comfortable grinding wheels. Made from the best ceramic grain technology and bonding system, each disc has higher grain retention for longevity and a reduction in grinding temperature.
Features and Benefits
• Less cutting vibration delivers improved operator comfort with reduced hand fatigue
• The sharper wheel provides high metal removal and reduces pressure for faster cutting action and less grinding time
• Less downtime and waste with longer wheel life using fewer wheels
• Allows for cutting in tight corners and grooves for job adaptability
• Lightweight discs boost amperage on cordless grinders for enhanced cutting power
Typical Applications
• Weld removal and cleaning
• Bevelling and general grinding applications on black steel, duplex, high chrome alloys and hard alloys
Standards
• EN12413
• Complies to oSa Regulations
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 8711479629983 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | NQ 24 P-BF27 |
Grain Size | 24-Coarse |
Grit | 24 |
Hardness | Soft |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12250rpm |
MFR Part No. | 66253371362 |
Optimum angle for use | 25 to 35° |
Series | Quantum3 |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Duplex Hard Alloys High Chrome Alloys |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |