SKU:
BCH2307023N
MPN:
2608619259
£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits:
■ Convenient X-Lock locking system for quick and safe changes.
■ Manufactured for high stock removal an long life
■ For use with Ferrous and non ferrous metals
■ Resinoid reinforced web for added strength
Typical Applications:
Used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction
Recommended Grinding Angle 25 to 35°
Not to be used for wet cutting
For use with all appropriate handheld angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Bosch |
Centre Hole | Straight Hole X-Lock |
Diameter | 125mm |
EAN | 3165140947497 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30 T BF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12500rpm |
MFR Part No. | 2608619259 |
Optimum angle for use | 25 to 35° |
Series | X-LOCK Expert |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |