SKU:
NOR2306310N
MPN:
66252925529
£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
Norton's Vulcan cutting-off and grinding wheels provide excellent versatility and reliability in diverse cutting environments. Excelling in aerospace, automotive, foundry, fabrication, ship building and construction industries, it offers high quality and efficient cutting. This range can also meet a vast array of cutting and grinding needs across steel, stainless steel, cast iron, and stone applications. Through optimal performance and efficiency, this disc is a cost-effective solution for cutting discs.
Features & Benefits
• NORTON's Vulcan wheels excel on low-powered machines, offering fast material removal with sharp aluminium oxide grains
• Ideal for medium and hard steel making swift and clean cuts
• P-Medium grade ensures effective performance
Typical Applications
• These discs are for use with an angle grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 230mm |
EAN | 5900442651486 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252925529 |
Suitable Materials | Metal Stainless Steel Steel Stone |
Thickness | 6.4mm |
Type | Type 27 |
UNSPSC Code | 31191506 |