SKU:
MAB2300001A
MPN:
01005414
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Straight sided wheels are excellent at the deburring and finishing of ferrous and non-ferrous fabrications. The T1 wheels are available in wide range of sizes between 25-250mm outer diameter and 0.8-25mm thickness, and grades, featuring long life, controlled grinding and non-loading.
Features and Benefits
• Highly durable, long lasting
• Great for expertly controlled grinding
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 12.7mm |
Brand | Master Abrasives |
Diameter | 150mm |
ECLASS Code | 21011305 |
For Use On | Ferrous Metals Non Ferrous Metal Stainless Steels |
Grade | Coarse |
Grain Designation | A36GFX |
Grain Size | A36 |
MFR Part No. | 1005414 |
Model Number | 1005414 |
Thickness | 23mm |
UNSPSC Code | 23131503 |