£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Vortex rapid blend non-woven discs have three components a strong synthetic fibre mesh, quality abrasive and a smear resistant adhesive. Rapid blend discs have a unitised construction with a varying weave, from open to tighter, for deburring to finishing applications. Can be used in sequence with fibre and flap discs to blend and impart a good finish in one or two operations
Features and Benefits:
■ 2 in 1 action, can cut like an 80 grit flap disc and finishes like a Rapid Blend (NEX 2SF) disc
■ High-performance engineered grain provides aggressive fast stock removal, reduced cycle times and increased part quality
■ Twice the wheel life of a conventional unified wheel, with minimal shedding
Typical Application:
■ For light weld bead and weld spatter removal
■ heavy deburring and finishing applications
Note:
For use with all appropriate handheld angle grinders
Attribute | Value |
---|---|
Bore | 22mm |
Brand | Norton Saint Gobain |
Colour | Blue |
Diameter | 115mm |
ECLASS Code | 21011305 |
MFR Part No. | 66254429268 |
Thickness | 12mm |
UNSPSC Code | 23131503 |