£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
This grinding wheel has a coarse aluminium oxide grain, which is high performing and delivers an excellent cut ratio. It grinds easily through steel and stainless steel and is long lasting, even in demanding applications. It has a long lifespan, and is free from sulphur, chlorine and iron so as to not contaminate the workpiece.
Features and Benefits
• Grinds hard to reach areas
• High performing, coarse aluminium oxide abrasive
• Long product lifespan
• Excellent cut ratio
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resinoid with glass fiber reinforcement |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479106866 |
ECLASS Code | 21011305 |
Grade | Extra Coarse |
Grain Designation | A24VBF24 |
Grain Size | A24 |
Hardness | Hard |
Maximum RPM | 13300rpm |
MFR Part No. | 66252829204 |
Model Number | 66252829204 |
Standards Met | OSA Approved |
Thickness | 7mm |
UNSPSC Code | 23131503 |
Wheel Type | Type 27 - DPC |