£74.99
Ex VAT
£89.99
Inc VAT
5 Variations Available
Product Details
Product Specification
A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
Notes
• Dimensions: 150 x 20 x 31.75mm - MOS 35 m/s 4460rpm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 250mm |
EAN | 3157625641853 |
ECLASS Code | 21011305 |
Grade | Hard |
Grain Designation | A60KVL |
Grain Size | A60 |
MFR Part No. | 69936621934 |
UNSPSC Code | 23131503 |