3M

51741, Grinding Wheel, Cubitron II, 115 x 3 x 22mm, A36, Ceramic

SKU:

MMM2459121B

MPN:

7100140056

£139.00

Ex VAT

£166.80

Inc VAT

IN STOCK (4)

    Product Details

    Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility. This can help achieve a smoother finish with an exceptionally fast-cutting and long-lasting disc


    Features ang Benefits:
    ■ 3M™ Precision Shaped Grain offers excellent cut rate and enhanced flexibility vs
    a standard depressed centre grinding wheels
    ■ Resin bond helps retain strength and performance under grinding operations
    ■ Significant reduction in vibration compared to a conventional bonded disc


    Typical Application:
    ■ Ideal for grinding, scale removal, curved edges, blending, beveling, deburring and more.


    Type 27 wheels have a depressed centre and are used for grinding. They should always be used with an appropriate guard.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Ceramic

    Bond Type

    Resinoid Reinforcment (BF)

    Bore

    22mm

    Brand

    3M

    Diameter

    115mm

    EAN

    8850304194934

    ECLASS Code

    21011305

    Grade

    Coarse

    Grain Designation

    Cubitron II

    Grain Size

    A36

    Maximum Operating Speed

    13200m/s

    Maximum RPM

    13300rpm

    MFR Part No.

    7100140056

    Model Number

    51741

    Optimum angle for use

    25-35°

    Series

    Cubitron II

    Standards Met

    Manufactured According to EN12413

    Thickness

    3mm

    UNSPSC Code

    23131503

    Wheel Type

    Type 27