£139.00
Ex VAT
£166.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility. This can help achieve a smoother finish with an exceptionally fast-cutting and long-lasting disc
Features ang Benefits:
■ 3M™ Precision Shaped Grain offers excellent cut rate and enhanced flexibility vs
a standard depressed centre grinding wheels
■ Resin bond helps retain strength and performance under grinding operations
■ Significant reduction in vibration compared to a conventional bonded disc
Typical Application:
■ Ideal for grinding, scale removal, curved edges, blending, beveling, deburring and more.
Type 27 wheels have a depressed centre and are used for grinding. They should always be used with an appropriate guard.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Bond Type | Resinoid Reinforcment (BF) |
Bore | 22mm |
Brand | 3M |
Diameter | 115mm |
EAN | 8850304194941 |
ECLASS Code | 21011305 |
Grade | Fine Medium |
Grain Designation | Cubitron II |
Grain Size | A80 |
Maximum Operating Speed | 13200m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 7100140059 |
Model Number | 51742 |
Optimum angle for use | 25-35° |
Series | Cubitron II |
Standards Met | Manufactured According to EN12413 |
Thickness | 3mm |
UNSPSC Code | 23131503 |
Wheel Type | Type 27 |