noscriptPCL APA102, Grinding Wheel, 50 x 4 x 10mm, A36, Aluminium Oxide APA102 | Cromwell Tools

PCL

APA102, Grinding Wheel, 50 x 4 x 10mm, A36, Aluminium Oxide

SKU:

PCL2012452G

MPN:

APA102

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (10)

    Product Details

    Aluminium oxide depressed centre metal grinding disc suitable for 50mm (2") angle grinders offering excellent performance and cutting life.


    Note:
    Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Resinoid Reinforcment (BF)

    Bore

    10mm

    Brand

    PCL

    Diameter

    50mm

    EAN

    5014875112206

    ECLASS Code

    21011305

    Grade

    Coarse

    Grain Designation

    A36T-BF

    Grain Size

    A36

    Hardness

    Hard

    Maximum RPM

    20000rpm

    MFR Part No.

    APA102

    Model Number

    APA102

    Optimum angle for use

    25-35°

    Thickness

    4mm

    UNSPSC Code

    23131503

    Wheel Type

    Type 27