SKU:
NOR2353710T
MPN:
66253289860
£8.49
Ex VAT
£10.19
Inc VAT
19 Variations Available
Product Details
Product Specification
A selection of grinding wheels for bench grinders - suitable for grinding down soft steels. A wide range of sizes are available to suit any grinding requirement.
Features and Benefits
• Brown aluminium oxide abrasive material is perfect for soft steel removal, shaping and deburring
• Good wheel life and hard wearing for general purpose cylindrical off-hand bench & pedestal grinding applications
Typical Applications
• Grinding soft metals
• Pedestal grinding applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Vitrified |
Bore | 32mm |
Brand | Norton Saint Gobain |
Diameter | 125mm |
ECLASS Code | 21011305 |
Grade | Medium/Fine |
Grain Designation | A60NVS |
Hardness | Hard |
MFR Part No. | 66253289860 |
Series | Starline |
Thickness | 20mm |
UNSPSC Code | 23131503 |