SKU:
NOR2353738T
MPN:
66253338191
£19.49
Ex VAT
£23.39
Inc VAT
24 Variations Available
Product Details
Product Specification
A selection of high-quality grinding wheels for bench grinders - suitable for non-ferrous metals and carbide tooling.
Features and Benefits
• Highest purity green silicon carbide abrasive
• Harder & more friable than aluminium oxide
• Excellent cut rate and finish on metal carbide & non-ferrous hard or heat sensitive materials
Typical Applications
• High precision grinding & sharpening applications
• Suitable for all general purpose bench and pedestal applications on non-ferrous materials and carbide tools
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 32mm |
Brand | Norton Saint Gobain |
Diameter | 150mm |
ECLASS Code | 21011305 |
Grain Designation | 39C120KVS |
Grain Size | C120 |
MFR Part No. | 66253338191 |
Series | Starline |
Thickness | 20mm |
UNSPSC Code | 23131503 |