SKU:
NOR2353719T
MPN:
69083111873
£29.79
Ex VAT
£35.75
Inc VAT
19 Variations Available
Product Details
Product Specification
A selection of grinding wheels for bench grinders - suitable for grinding down soft steels. A wide range of sizes are available to suit any grinding requirement.
Features and Benefits
• Brown aluminium oxide abrasive material is perfect for soft steel removal, shaping and deburring
• Good wheel life and hard wearing for general purpose cylindrical off-hand bench & pedestal grinding applications
Typical Applications
• Grinding soft metals
• Pedestal grinding applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 200mm |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | A46NVS |
Hardness | Hard |
MFR Part No. | 69083111873 |
Series | Starline |
Thickness | 20mm |
UNSPSC Code | 23131503 |