£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Manufactured to assure the operator safety and optimum performance.
For use with all portable angle grinders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Resin Bonded with Fibre Reinforcment |
Bore | 22.23mm |
Brand | Makita |
Diameter | 115mm |
ECLASS Code | 21011305 |
Grade | Extra Coarse |
Grain Designation | A24 |
Grain Size | A24 |
Hardness | Hard |
Maximum RPM | 13290rpm |
MFR Part No. | D-18459 |
Model Number | D-18459 |
Optimum angle for use | 25-25° |
Standards Met | Manufactured According to EN12413 |
Thickness | 6mm |
UNSPSC Code | 23131503 |
Wheel Type | Type 27 |