£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Depressed centre grinding/cutting wheels. General purpose.
A handy dual purpose two in one wheel. A cost efficient and technically advanced
disc. Perfect for workers wanting to save time by using the same wheel to cut and grind. Thin fast cutting and grinding/deburring disc. For tough operating conditions and very long tool life Suitable for use on angle grinders of all output categories.
Benefits:
Abrasive: Aluminium oxide A - manufactured without addition of ferrous, chlorinated or sulphurous fillers suits INOX stainless steel applications.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Pferd |
Diameter | 115mm |
EAN | 4007220835081 |
ECLASS Code | 21011305 |
Maximum Operating Speed | 13300m/s |
MFR Part No. | 62011630 |
UNSPSC Code | 23131503 |