£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Premium ring wheels with high grinding performance and long tool life for work in hard-to-reach areas. Soft, general-purpose tool of hardness M. For peripheral grinding - Ring wheels up to dia. 76 mm can be used without a guard.
Materials that can be worked:
Stainless steel (INOX), cast iron, steel and cast steel
Applications:
Grouting, deburring, chamfering, work on edges and weld dressing
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 10mm |
Brand | Pferd |
Diameter | 70mm |
EAN | 4007220165508 |
ECLASS Code | 21011305 |
Grade | Extra Coarse |
Grain Designation | A24 |
Grain Size | A24 |
Hardness | Soft |
Maximum RPM | 21800 Without Arbor and 13600 With Arbourrpm |
MFR Part No. | 65307061 |
Model Number | ER70-6 |
Thickness | 6.2mm |
UNSPSC Code | 23131503 |