£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
For grinding stainless steel and hard ferrous metals. Free of iron and sulphur giving contamination free cutting of stainless steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 180mm |
EAN | 8711479108716 |
ECLASS Code | 21011305 |
Grain Designation | A30S-BF27 |
Grain Size | A30 |
MFR Part No. | 66252829244 |
Thickness | 7mm |
UNSPSC Code | 23131503 |