£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Size: 100 x 40 x 31.75mm
Contact your local branch if the size or style you require is not listed.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 100mm |
EAN | 3157625631557 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | WA60KV |
Grain Size | A60 |
MFR Part No. | 66243528667 |
Model Number | 66243528667 |
Thickness | 40mm |
UNSPSC Code | 23131503 |