noscriptFlexovit Grinding Wheel, 100 x 50 x 20mm, A120, Aluminium Oxide 66243548829 | Cromwell Tools

Flexovit

Grinding Wheel, 100 x 50 x 20mm, A120, Aluminium Oxide

SKU:

FLV2352480D

MPN:

66243548829

£40.49

Ex VAT

£48.59

Inc VAT

IN STOCK (2)

    Product Details

    Recessed One Side 10 x 11
    Size: 100 x 50 x 19.85mm


    Recessed One Side 13 x 13
    Size:100 x 50 x 31.75mm


    Contact your local branch if the size or style you require is not listed.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bore

    20mm

    Brand

    Flexovit

    Diameter

    100mm

    EAN

    3157625628953

    ECLASS Code

    21011305

    Grade

    Extra Fine

    Grain Designation

    WA120JV

    Grain Size

    A120

    MFR Part No.

    66243548829

    Model Number

    66243548829

    Thickness

    50mm

    UNSPSC Code

    23131503