£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Recessed One Side 10 x 11
Size: 100 x 50 x 19.85mm
Recessed One Side 13 x 13
Size:100 x 50 x 31.75mm
Contact your local branch if the size or style you require is not listed.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 100mm |
EAN | 3157625635692 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | WA46JV |
Grain Size | A46 |
MFR Part No. | 66243548859 |
Model Number | 66243548859 |
Thickness | 50mm |
UNSPSC Code | 23131503 |