£34.49
Ex VAT
£41.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Contact your local branch if the size or style you require is not listed.
Type 12 Dish
Size: 150 x 13 x 31.75mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 150mm |
EAN | 3157625635654 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | WA60KVL |
Grain Size | A60 |
MFR Part No. | 66243578855 |
Model Number | 66243578855 |
Thickness | 13mm |
UNSPSC Code | 23131503 |