Norton Saint Gobain

Grinding Wheel, 150 x 6 x 31.75mm, A80, Aluminium Oxide

SKU:

NOR2352062P

MPN:

69936621582

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (8)

    Product Details

    Tool and cutter grinding on ferrous and metals. friable abrasive for maximum coolness of cut on very heat-sensitive tool steels. For light to medium cut rates.
    "PB" = Supplied with Plastic Bushes.


    Abrasive Type 38A - High purity white aluminium oxide abrasive


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    Norton Saint Gobain

    Diameter

    150mm

    EAN

    3157625849303

    ECLASS Code

    21011305

    Grade

    Fine Medium

    Grain Designation

    38A80LVS

    Grain Size

    A80

    MFR Part No.

    69936621582

    Model Number

    69936621582

    Standards Met

    OSA Approved

    Thickness

    6mm

    UNSPSC Code

    23131503