SKU:
NOR2352376F
MPN:
69936623257
£44.49
Ex VAT
£53.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Tool and cutter grinding on ferrous and metals. friable abrasive for maximum coolness of cut on very heat-sensitive tool steels. For light to medium cut rates.
"PB" = Supplied with Plastic Bushes.
Abrasive Type 38A - High purity white aluminium oxide abrasive
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 180mm |
EAN | 3157625849839 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | 38A100JVS |
Grain Size | A100 |
MFR Part No. | 69936623257 |
Model Number | 69936623257 |
Standards Met | OSA Approved |
Thickness | 13mm |
UNSPSC Code | 23131503 |