Flexovit

Grinding Wheel, 180 x 13 x 31.75mm, A46, Aluminium Oxide

SKU:

FLV2352286D

MPN:

66243548507

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (1)

    Product Details

    Other styles & sizes are available on request.


    A41/A - A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
    WA - Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut. For high speed steels, precision grinding operations and general surface grinding.
    GC - For offhand grinding of low tensile materials and non ferrous
    metals, also suitable for carbide tool grinding.


    Type 1 Plain


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    Flexovit

    Diameter

    180mm

    EAN

    3157625632943

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    WA46KVL

    Grain Size

    A46

    MFR Part No.

    66243548507

    Model Number

    66243548507

    Standards Met

    OSA Approved

    Thickness

    13mm

    UNSPSC Code

    23131503