£42.79
Ex VAT
£51.35
Inc VAT
37 Variations Available
Product Details
Product Specification
Product Documents
Other styles & sizes are available on request.
A41/A - A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
WA - Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut. For high speed steels, precision grinding operations and general surface grinding.
GC - For offhand grinding of low tensile materials and non ferrous
metals, also suitable for carbide tool grinding.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 180mm |
EAN | 3157625641655 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | 41A60JVM |
Grain Size | A60 |
MFR Part No. | 69936621778 |
Model Number | 69936621778 |
Standards Met | OSA Approved |
Thickness | 13mm |
UNSPSC Code | 23131503 |