noscriptNorton Saint Gobain Grinding Wheel, 180 x 13 x 31.75mm, A60, Aluminium Oxide 69936623266 | Cromwell Tools

Norton Saint Gobain

Grinding Wheel, 180 x 13 x 31.75mm, A60, Aluminium Oxide

SKU:

NOR2352362L

MPN:

69936623266

£43.49

Ex VAT

£52.19

Inc VAT

OUT OF STOCK

    Product Details

    Tool and cutter grinding on ferrous and metals. friable abrasive for maximum coolness of cut on very heat-sensitive tool steels. For light to medium cut rates.
    "PB" = Supplied with Plastic Bushes.


    Abrasive Type 38A - High purity white aluminium oxide abrasive


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    Norton Saint Gobain

    Diameter

    180mm

    EAN

    3157625881303

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    38A60JVS

    Grain Size

    A60

    MFR Part No.

    69936623266

    Model Number

    69936623266

    Standards Met

    OSA Approved

    Thickness

    13mm

    UNSPSC Code

    23131503