Norton Saint Gobain

Grinding Wheel, 180 x 13 x 31.75mm, A60, Aluminium Oxide

SKU:

NOR2352366R

MPN:

69936623267

£44.49

Ex VAT

£53.39

Inc VAT

IN STOCK (7)

    Product Details

    Tool and cutter grinding on ferrous and metals. friable abrasive for maximum coolness of cut on very heat-sensitive tool steels. For light to medium cut rates.
    "PB" = Supplied with Plastic Bushes.


    Abrasive Type 38A - High purity white aluminium oxide abrasive


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    Norton Saint Gobain

    Diameter

    180mm

    EAN

    3157625849907

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    38A60LVS

    Grain Size

    A60

    MFR Part No.

    69936623267

    Model Number

    69936623267

    Standards Met

    OSA Approved

    Thickness

    13mm

    UNSPSC Code

    23131503