£60.49
Ex VAT
£72.59
Inc VAT
36 Variations Available
Product Details
Product Specification
Product Documents
Other styles & sizes are available on request.
A41/A - A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
WA - Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut. For high speed steels, precision grinding operations and general surface grinding.
GC - For offhand grinding of low tensile materials and non ferrous
metals, also suitable for carbide tool grinding.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 200mm |
EAN | 3157625634848 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | WA46KVL |
Grain Size | A46 |
MFR Part No. | 66243578650 |
Model Number | 66243578650 |
Standards Met | OSA Approved |
Thickness | 20mm |
UNSPSC Code | 23131503 |