SKU:
NOR2352638H
MPN:
69936623910
£75.49
Ex VAT
£90.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
For general plain crinding, surface grinding and tool and cutter grinding on ferrous and non-ferrous metals.
"PB" = Supplied with Plastic Bushes.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 200mm |
EAN | 3157625850996 |
ECLASS Code | 21011305 |
Grade | Coarse |
Grain Designation | A36PVS |
Grain Size | A36 |
MFR Part No. | 69936623910 |
Model Number | 69936623910 |
Standards Met | OSA Approved |
Thickness | 25mm |
UNSPSC Code | 23131503 |