SKU:
NOR2352664G
MPN:
69936623912
£67.99
Ex VAT
£81.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
For general plain crinding, surface grinding and tool and cutter grinding on ferrous and non-ferrous metals.
"PB" = Supplied with Plastic Bushes.
Abrasive Type 39C
Sharp, friable, high purity, green silicon carbide for carbides, titanium, plasma and sprayed materials.
Other styles & sizes are available on request.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 200mm |
EAN | 3157625851016 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | 39C60KVS |
Grain Size | C60 |
MFR Part No. | 69936623912 |
Model Number | 69936623912 |
Standards Met | OSA Approved |
Thickness | 25mm |
UNSPSC Code | 23131503 |