SKU:
NOR2352700H
MPN:
69936623907
£107.00
Ex VAT
£128.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
For general plain crinding, surface grinding and tool and cutter grinding on ferrous and non-ferrous metals.
"PB" = Supplied with Plastic Bushes.
Type 1 Plain
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 250mm |
EAN | 3157625850972 |
ECLASS Code | 21011305 |
Grade | Coarse |
Grain Designation | A36OVS |
Grain Size | A36 |
MFR Part No. | 69936623907 |
Model Number | 69936623907 |
Standards Met | OSA Approved |
Thickness | 25mm |
UNSPSC Code | 23131503 |