noscriptNorton Saint Gobain Grinding Wheel, 250 x 25 x 31.75mm, A46, Aluminium Oxide 69936623914 | Cromwell Tools

Norton Saint Gobain

Grinding Wheel, 250 x 25 x 31.75mm, A46, Aluminium Oxide

SKU:

NOR2352704M

MPN:

69936623914

£107.00

Ex VAT

£128.40

Inc VAT

OUT OF STOCK

    Product Details

    For general plain crinding, surface grinding and tool and cutter grinding on ferrous and non-ferrous metals.
    "PB" = Supplied with Plastic Bushes.


    Type 1 Plain


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    Norton Saint Gobain

    Diameter

    250mm

    EAN

    3157625851047

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    A46NVS

    Grain Size

    A46

    MFR Part No.

    69936623914

    Model Number

    69936623914

    Standards Met

    OSA Approved

    Thickness

    25mm

    UNSPSC Code

    23131503