£42.79
Ex VAT
£51.35
Inc VAT
13 Variations Available
Product Details
Product Specification
Vitrified bond for precision grinding. Unaffected by water, acid and oils. All 11/4" bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.
All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.
Type 1 Plain
1.1/4" Bore
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 76mm |
Brand | York |
Diameter | 254mm |
EAN | 5036140220126 |
ECLASS Code | 21011305 |
Grade | Coarse |
Grain Designation | A36MED |
Grain Size | A36 |
Thickness | 25.4mm |
UNSPSC Code | 23131503 |