SKU:
NOR2352824N
MPN:
69936623657
£157.00
Ex VAT
£188.40
Inc VAT
13 Variations Available
Product Details
Product Specification
Tool and cutter grinding on ferrous and metals. friable abrasive for maximum coolness of cut on very heat-sensitive tool steels. For light to medium cut rates.
"PB" = Supplied with Plastic Bushes.
Abrasive Type 38A - High purity white aluminium oxide abrasive
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 127mm |
Brand | Norton Saint Gobain |
Diameter | 300mm |
EAN | 3157622166489 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | 38A60LVS |
Grain Size | A60 |
MFR Part No. | 69936623657 |
Model Number | 69936623657 |
Standards Met | OSA Approved |
Thickness | 25mm |
UNSPSC Code | 23131503 |